150 deg. -10 Compression Hose End to AN Female for Stainless Steel Reinforced PTFE Hose, Black
- Mfr # 350-1510
- Zoro # G822939523
product price:Â
$
43.15
/ea
Key Features
Color
Black
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 350-1510
- Zoro #
- G822939523
- UPC #
- 648044908755
- Country of Origin
- China
Details
- Item
- PTFE Hose End
- Color
- Black
- Material
- Aluminum
Description
HPS 350 Series Hose End Fittings are designed to fit HPS 350 Series PTFE Flex Hoses. This fitting has a reusable design and includes an aluminum olive to ensure a leak-free seal even during high pressure operation. It features a double swivel design, allowing for unrestricted movement during installation in order to prevent undesired twisting, kinking, and bending. HPS 350 Series Aluminum Hose End Fittings are made with 6061 aluminum and Type II anodized black for durability and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.