-16 Nylon Stainless Steel Braided Hose, Black
- Mfr # 250-16
- Zoro # G022944549
product price:Â
$
20.49
/ea
Key Features
Color
Black
Material
NBR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250-16
- Zoro #
- G022944549
- UPC #
- 648044901596
- Country of Origin
- China
Details
- Item
- Reinforced NBR Hose
- Color
- Black
- Material
- NBR
Description
HPS 250 Series Reinforced Hoses are designed for an easy assembly using HPS 250 Series AN Fittings. This flexible, light-weight hose is made from NBR rubber and reinforced with stainless steel to provide working pressure up to 500 psi. HPS 250 Series hoses are the ideal solution for most applications where flexibility and durability are needed. Features a black nylon braided exterior. Suitable for transporting air, water, coolant, oil, and most fuels.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.