2-1/2 in ID x 3 in L, 4-Ply High Temp Reinforced Silicone Straight Coupler Hose Connector, Black

  • Mfr # HTSC-250-BLK

  • Zoro # G122873169


product price:  $15.65
/ea

Key Features

Standards
SAE J20
Material
Silicone
Color
Black
Outside Diameter
2.88 in
Inside Diameter
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTSC-250-BLK
Zoro #
G122873169
UPC #
648044827704
Country of Origin
China

Dimensions

Outside Diameter
2.88 in
Inside Diameter
2-1/2 in
Length
3 in

Details

Standards
SAE J20
Material
Silicone
Color
Black
Item
Silicone Coupler
Temperature Range
-65 Degrees to 350 Degrees F
Hose Reinforcement Material
4-ply Polyester

Description

HPS Performance 2-1/2in high temperature 4-ply reinforced black straight silicone coupler hose with 3in length, part number HTSC-250-BLK, is engineered to meet and exceed SAEJ20 industry standards, making it ideal for heavy-duty pressure connections and high-heat applications. HPS Performance silicone coupling connector is designed for versatility across automotive, diesel trucking, industrial, and marine sectors, and is perfectly suited for custom turbo or intercooler piping, DIY air intake kits, charge air coolers (CAC), and radiator or heater cooling systems. Constructed with 4-ply polyester reinforcement, this black silicone hose provides superior durability and structural integrity under pressure. Temperature range: -65 deg. F to 350 deg. F (177 deg. C). Hose inside diameter: 2.5in (63mm). Hose outside diameter: 2.88in (73mm). Hose length: 3in. Wall thickness: 5mm. UV and ozone resistant. Silicone hose is not compatible with fuel or oil. However, it is compatible with water and coolant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.