2-3/8 in - 2-3/4 in ID x 6 in L, 4-Ply Reinforced Silicone Offset Reducer Coupler Hose, Black

  • Mfr # HTSOR-238-275-L6-BLK
  • Zoro # G622943010
product price: 
$
71.29
/ea

Key Features

Temperature Range
-65 Degrees to 350 Degrees F
Material
Silicone
Hose Reinforcement Material
4-ply polyester
Standards
SAE J20
Inside Diameter
2-3/8 in - 2-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HTSOR-238-275-L6-BLK
Zoro #
G622943010
UPC #
648044907772
Country of Origin
China

Dimensions

Length
6 in
Inside Diameter
2-3/8 in - 2-3/4 in
Outside Diameter
2.75 in - 3.12 in

Details

Color
Black
Temperature Range
-65 Degrees to 350 Degrees F
Material
Silicone
Item
Silicone Offset Reducer
Hose Reinforcement Material
4-ply polyester
Standards
SAE J20

Description

HPS Performance 2-3/8 in - 2-3/4 in high temperature 4-ply reinforced black straight silicone offset reducer coupler hose with 6 in length, part number HTSOR-238-275-L6-BLK, is engineered to meet and exceed SAEJ20 industry standards, making it ideal for heavy-duty pressure connections and high-heat applications. HPS Performance silicone off center transition coupling connector is designed for versatility across automotive, diesel trucking, industrial, and marine sectors, and is perfectly suited for custom turbo or intercooler piping, DIY air intake kits, charge air coolers (CAC), and radiator or heater cooling systems. Constructed with 4-ply polyester reinforcement, this black silicone hose provides superior durability and structural integrity under pressure. Temperature range: -65 deg. F to 350 deg. F (177 deg. C). Hose inside diameter: 2.38 in - 2.75 in (60mm - 70mm). Hose outside diameter: 2.75 in - 3.12 in (70mm - 80mm). Hose length: 6in. Wall thickness: 5mm. UV and ozone resistant. Silicone hose is not compatible with fuel or oil. However, it is compatible with water and coolant.

Ratings & reviews