Shop HPS PERFORMANCE
See all product information
Create Account
2 in - 2-1/4 in OD x 4 in L, 6061 Aluminum Step Up Joiner Connector, Mill Finish
- Mfr # STEP-AT200-225
- Zoro # G222943120
product price:Â
$
24.89
/ea
Key Features
Outside Diameter
2 in - 2-1/4 in
Material
Aluminum
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STEP-AT200-225
- Zoro #
- G222943120
- UPC #
- 648044882130
- Country of Origin
- China
- Item
- Step Up Aluminum Joiner
- Material
- Aluminum
Dimensions
- Outside Diameter
- 2 in - 2-1/4 in
- Length
- 4 in
Description
OD: 2 in - 2-1/4in. Length: 4in. Wall Thickness: 16 Gauge (1.65mm). HPS 6061 Aluminum 16 Gauge Step Up Transition Joiner is commonly used in industrial, automotive, marine and aerospace applications. This product is ideal for custom fabrication projects such as DIY welding, high performance air intakes, cooling radiator and heater systems, turbo intercooler piping and reducing tubing setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.