Shop HPS PERFORMANCE

2 in OD x 24 in L, 6061 Aluminum Straight Tube, Mill Finish

  • Mfr # AST-2F-200
  • Zoro # G122944531

product price: 
$
36.89
/ea

Key Features

Outside Diameter
2 in
Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AST-2F-200
Zoro #
G122944531
UPC #
648044822839
Country of Origin
China

Dimensions

Outside Diameter
2 in
Length
24 in

Details

Item
Aluminum Tube
Material
Aluminum

Description

OD: 2 in (51mm). Length: 2 Feet. Wall Thickness: 16 Gauge (1.65mm). HPS 6061 Aluminum 16 Gauge Straight Tubing is commonly used in industrial, automotive, marine and aerospace applications. This product is great for custom fabrication projects such as DIY air intakes, cooling systemss, turbo intercooler piping setups.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.