2.5 in Intercooler Charge Pipe Kit (Hot Side), Polished,
- Mfr # 17-106P
- Zoro # G622943942
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Color
Polished
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17-106P
- Zoro #
- G622943942
- UPC #
- 648044892474
- Country of Origin
- China
- Color
- Polished
- Item
- Charge Pipe
- Material
- Aluminum
Description
HPS Polish Intercooler Pipe 17-106P is a direct replacement for 13-17 Hyundai Veloster 1.6L Turbo factory intercooler pipe. Made from lightweight 2.5? mandrel bent aluminum tubing, the pipe features one piece design which has a smooth, non-turbulent 1-3/4? to 2.5? transition for maximum performance. The bead rolled pipe ends prevent couplers from popping off under boost. The included HPS high temp 4-ply reinforced silicone hoses can withstand minimum 50+ psi of boost and replace the factory rubber couplers, which often crack or fail over a period of time. The intercooler pipe optimize and smooth out the air flow, deliver performance gains in mid-range without re-tuning the ECU. Fits 2013-2017 Hyundai Veloster 1.6L Turbo. Compatible with factory intercooler or aftermarket intercooler with factory outlet angle.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.