Shop HPS PERFORMANCE
See all product information
Create Account
25/64 in ID x 5 Feet, High Temp Silicone Vacuum Hose Tubing, Red
- Mfr # HTSVH10-REDx5
- Zoro # G522944421
product price:Â
$
31.85
/ea
Key Features
Standards
SAE J20
Temperature Range
-65 Degrees to 350 Degrees F
Outside Diameter
0.62 in
Inside Diameter
25/64 in
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HTSVH10-REDx5
- Zoro #
- G522944421
- UPC #
- 648044839431
- Country of Origin
- China
Dimensions
- Length
- 5 ft
- Outside Diameter
- 0.62 in
- Inside Diameter
- 25/64 in
Details
- Color
- Red
- Standards
- SAE J20
- Temperature Range
- -65 Degrees to 350 Degrees F
- Item
- Silicone Vacuum Tubing
- Material
- Silicone
Description
HPS Performance 25/64 in high temperature red straight vacuum hose tubing with 5 Feet length, part number HTSVH10-REDx5, is commonly use for vacuum advance systems, turbo systems, coolant systems, emission control, and temperature range applications. Made of Premium grade Silicone. Heavy wall design gives it the ability to handle extreme pressure. Ultra flexible & Excellent tensile strength. Temperature range: -65 deg. F to 350 deg. F (177 deg. C). Hose inside diameter: 10mm. Hose outside diameter: 0.62 in (16mm). Hose length: 5 Feet. Wall thickness: 3mm. UV and ozone resistant. Silicone hose is not compatible with fuel or oil. However, it is compatible with water and coolant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.