2pcs Intercooler Charge Pipe Kit (Cold Side), Black,
- Mfr # 17-142WB
- Zoro # G722941237
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17-142WB
- Zoro #
- G722941237
- UPC #
- 648044901251
- Country of Origin
- China
Details
- Material
- Aluminum
- Color
- Black
- Item
- Charge Pipe
Description
This HPS Performance Cold Side Intercooler Pipe Kit is engineered to replace your upper and lower cold side charge pipes. Both upper and lower cold side pipes feature a 2.5 in diameter that optimizes air flow and maximizes power to intensify your vehicle's overall performance. Crafted for unmatched durability, the 6061 mandrel-bent aluminum piping, 3-ply reinforced high temperature resistant silicone couplers, and 100% stainless steel embossed hose clamps ensure long-lasting reliability under the most demanding conditions. Achieve smoother airflow, prevent boost leaks, reduce turbo lag, and enhance throttle response with this easy to install kit that includes all necessary hardware and components. Replace your stock charge pipes and elevate your driving experience with this performance engineered cold side charge pipe kit.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.