Shop HPS PERFORMANCE
See all product information
Create Account
3-1/2 in ID, 4-Ply Aramid Ultra High Temp Reinforced Silicone 90 Degree Elbow Coupler Hose, Orange
- Mfr # HTSEC90-350-HOT
- Zoro # G222941775
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Standards
SAE J20
Temperature Range
-65 Degrees to 500 Degrees F
Hose Reinforcement Material
4-ply aramid
Outside Diameter
3.9 in
Inside Diameter
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTSEC90-350-HOT
- Zoro #
- G222941775
- UPC #
- 648044921853
- Country of Origin
- China
- Standards
- SAE J20
- Temperature Range
- -65 Degrees to 500 Degrees F
- Hose Reinforcement Material
- 4-ply aramid
- Color
- Orange
- Material
- Silicone
- Item
- Silicone 90 Degree Elbow
Dimensions
- Outside Diameter
- 3.9 in
- Inside Diameter
- 3-1/2 in
- Length
- 5 in
Description
HPS Performance 3-1/2 in ultra high temperature 4-ply aramid reinforced hot side 90 degree silicone elbow coupler hose with 5 in leg length on each side, part number HTSEC90-350-HOT, meet and exceed SAEJ20 industry standards, ideal for heavy duty pressure connections and provides excellent resistance for high temperature applications. HPS Performance silicone elbow coupler hose is designed and engineerd to meet high performance requirements specified in various industry standards, therefore make it great for marine and industrial use, custom turbo or intercooler piping fabrication, DIY intake or radiator cooling system. Constructed with 4-ply aramid reinforcement, this orange silicone hose provides superior durability and structural integrity under pressure. Temperature range: -65 deg. F to 500 deg. F (250 deg. C). Hose inside diameter: 3.5 in (89mm). Hose outside diameter: 3.9 in (99mm). Hose leg length on each side: 5in. Wall thickness: 5mm. UV and ozone resistant. Silicone hose is not compatible with fuel or oil. However, it is compatible with water and coolant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.