3-1/2 in OD x 36 in L, 6061 Aluminum Straight Tube, Mill Finish
- Mfr # AST-3F-350
- Zoro # G022943658
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
3-1/2 in
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AST-3F-350
- Zoro #
- G022943658
- UPC #
- 648044823164
- Country of Origin
- China
Dimensions
- Length
- 36 in
- Outside Diameter
- 3-1/2 in
Details
- Item
- Aluminum Tube
- Material
- Aluminum
Description
OD: 3-1/2 in (89mm). Length: 3 Foot. Wall Thickness: 2mm. HPS 6061 Aluminum 16 Gauge Straight Tubing is commonly used in industrial, automotive, marine and aerospace applications. This product is great for custom fabrication projects such as DIY air intakes, cooling systemss, turbo intercooler piping setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.