Shop HPS PERFORMANCE
See all product information
Create Account
3-5/8 in ID x 3 Feet, 4-Ply Aramid Ultra High Temp Silicone Straight Coupler Coolant Tube Hose
- Mfr # ST-3F-362-HOT
- Zoro # G522943622
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Hose Reinforcement Material
4-ply Aramid
Material
Silicone
Temperature Range
-65 Degrees to 500 Degrees F
Standards
SAE J20
Outside Diameter
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST-3F-362-HOT
- Zoro #
- G522943622
- UPC #
- 648044860220
- Country of Origin
- China
- Hose Reinforcement Material
- 4-ply Aramid
- Material
- Silicone
- Item
- Silicone Tube
- Temperature Range
- -65 Degrees to 500 Degrees F
- Standards
- SAE J20
- Color
- Orange
Dimensions
- Outside Diameter
- 4 in
- Inside Diameter
- 3-5/8 in
- Length
- 3 ft
Description
HPS Performance 3-5/8 in ultra high temperature 4-ply aramid reinforced straight silicone coupler coolant tube with 3 feet length, part number ST-3F-362-HOT, is engineered to meet and exceed SAEJ20 industry standards, making it ideal for heavy-duty pressure connections and high-heat applications. HPS Performance silicone tube is designed for versatility across automotive, diesel trucking, industrial, and marine sectors, and is perfectly suited for custom turbo or intercooler piping, DIY air intake kits, charge air coolers (CAC), and radiator or heater cooling systems. Constructed with 4-ply aramid reinforcement, this silicone hose provides superior durability and structural integrity under pressure. Temperature range: -65 deg. F to 500 deg. F (260 deg. C). Hose inside diameter: 3.63 in (92mm). Hose outside diameter: 4 in (102mm). Hose length: 3 feet. Wall thickness: 5mm. UV and ozone resistant. Silicone hose is not compatible with fuel or oil. However, it is compatible with water and coolant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.