3 in OD x 3 in CLR, 35 Degree Aluminum Elbow Tubing, Mill Finish
- Mfr # AT35-300-CLR-3
- Zoro # G522942199
product price:Â
$
68.39
/ea
Key Features
Material
Aluminum
Outside Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AT35-300-CLR-3
- Zoro #
- G522942199
- UPC #
- 648044824093
- Country of Origin
- China
Dimensions
- Outside Diameter
- 3 in
Details
- Item
- 35 Degree Aluminum Elbow
- Material
- Aluminum
Description
OD: 3 in (76mm). 35 degree bend. Center line radius: 3in. Leg length on each side: 6in. Wall thickness: 16 Gauge (1.65mm). This HPS 6061 Aluminum Elbow Tube is commonly used in industrial, automotive, marine and aerospace industries. This product is great for custom fabrication projects such as DIY air intakes, cooling systems, turbo intercooler piping setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.