3/8 in ID x 10 Feet, High Temp Silicone Vacuum Hose Tubing, Blue
- Mfr # HTSVH95-BLUEx10
- Zoro # G522943974
product price:Â
$
63.95
/ea
Key Features
Inside Diameter
3/8 in
Temperature Range
-65 Degrees to 350 Degrees F
Standards
SAE J20
Material
Silicone
Outside Diameter
0.61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTSVH95-BLUEx10
- Zoro #
- G522943974
- UPC #
- 648044842615
- Country of Origin
- China
- Item
- Silicone Vacuum Tubing
- Temperature Range
- -65 Degrees to 350 Degrees F
- Color
- Blue
- Standards
- SAE J20
- Material
- Silicone
Dimensions
- Length
- 10 ft
- Inside Diameter
- 3/8 in
- Outside Diameter
- 0.61 in
Description
HPS Performance 3/8 in high temperature blue straight vacuum hose tubing with 10 Feet length, part number HTSVH95-BLUEx10, is commonly use for vacuum advance systems, turbo systems, coolant systems, emission control, and temperature range applications. Made of Premium grade Silicone. Heavy wall design gives it the ability to handle extreme pressure. Ultra flexible & Excellent tensile strength. Temperature range: -65 deg. F to 350 deg. F (177 deg. C). Hose inside diameter: 0.38 in (9.5mm). Hose outside diameter: 0.61 in (15.5mm). Hose length: 10 Feet. Wall thickness: 3mm. UV and ozone resistant. Silicone hose is not compatible with fuel or oil. However, it is compatible with water and coolant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.