3/8 in OD x 36 in L, 6061 Aluminum Straight Tube, Mill Finish
- Mfr # AST-3F-038
- Zoro # G522943776
product price:Â
$
26.35
/ea
Key Features
Material
Aluminum
Outside Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AST-3F-038
- Zoro #
- G522943776
- UPC #
- 648044881935
- Country of Origin
- China
Dimensions
- Length
- 36 in
- Outside Diameter
- 3/8 in
Details
- Material
- Aluminum
- Item
- Aluminum Tube
Description
OD: 3/8 in (9.5mm). Length: 3 Feet. Wall Thickness: 16 Gauge (1.65mm). HPS 6061 Aluminum Straight Tubing is commonly used in industrial, automotive, marine and aerospace applications. This product is great for custom fabrication projects such as DIY radiator heater cooling systems, coolant hose plumbing, air intakes, turbo intercooler piping setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.