45 Degree -6 Compression Double Swivel Hose End to AN Female, Aluminum, Black

  • Mfr # 250-4506
  • Zoro # G822939387
product price: 
$
23.39
/ea

Key Features

Color
Black
Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
250-4506
Zoro #
G822939387
UPC #
648044901763
Country of Origin
China
Item
Reusable Hose End
Color
Black
Material
Aluminum

Description

HPS 250 Series Hose End Fittings are designed to fit HPS 250 Series Rubber Flex Hoses. This reusable fitting uses a compression style design that does not cut the hose and is easier to assemble than cutter style fittings. It also features a double swivel design, allowing for unrestricted movement during installation in order to prevent undesired twisting, kinking, and bending. HPS 250 Series 6061 grade aluminum fittings come in Type II anodized black for a clean appearance that is corrosion and scuff resistant.

Ratings & reviews