Shop HPS PERFORMANCE
See all product information
Create Account
5/16 in ID x 100 Feet L, 1-Ply Silicone High Temp Heater Hose Tubing, Clear
- Mfr # HTHH-032-CLEARx100
- Zoro # G522944322
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Standards
SAE J20
Hose Reinforcement Material
1-ply polyester
Color
Clear
Material
Silicone
Inside Dia.
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTHH-032-CLEARx100
- Zoro #
- G522944322
- UPC #
- 648044826127
- Country of Origin
- China
- Standards
- SAE J20
- Hose Reinforcement Material
- 1-ply polyester
- Item
- Silicone Heater Hose
- Color
- Clear
- Material
- Silicone
- Temperature Range
- -65 Degrees to 350 Degrees F
Dimensions
- Inside Dia.
- 5/16 in
- Exterior Dia.
- 0.55 in
- Length
- 100 ft
Description
HPS Performance 5/16 in high temperature 1-ply polyester reinforced silicone heater hose tubing with 100 Feet length, part number HTHH-032-CLEARx100, meet and exceed SAEJ20 industry standards, ideal for heavy duty pressure connections and provides excellent resistance for high temperature applications. HPS performance silicone is designed and engineered to meet high performance requirements specified in various industry standards, therefore making it great for marine and industrial use, custom turbo or intercooler piping fabrication, DIY intake or radiator cooling system. It is built for extreme-duty industrial, automotive, and marine environments with a temperature range of -65 deg. F to 350 deg. F (177 deg. C). The 1-ply polyester reinforcement offers superior burst pressure resistance and structural integrity compared to standard polyester-reinforced hoses, making it ideal for heavy-duty trucks, buses, and power generation systems. Hose inside diameter: 0.32 in (8mm). Hose length: 100 Feet. Hose outside diameter: 0.55 in (14mm). Wall thickness: 3.5mm. Color: clear. The premium silicone construction is UV and ozone resistant, ensuring a long service life without hardening or cracking in harsh engine bays. This silicone hose is NOT compatible with fuel or oil.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.