5/8 in ID x 3 Feet, 4-Ply Aramid Ultra High Temp Silicone Straight Coupler Coolant Tube Hose

  • Mfr # ST-3F-062-HOT
  • Zoro # G822943445
product price: 
$
67.59
/ea

Key Features

Temperature Range
-65 Degrees to 500 Degrees F
Standards
SAE J20
Inside Diameter
5/8 in
Hose Reinforcement Material
4-ply Aramid
Outside Diameter
1.03 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ST-3F-062-HOT
Zoro #
G822943445
UPC #
648044859989
Country of Origin
China

Dimensions

Inside Diameter
5/8 in
Length
3 ft
Outside Diameter
1.03 in

Details

Temperature Range
-65 Degrees to 500 Degrees F
Standards
SAE J20
Item
Silicone Tube
Color
Orange
Hose Reinforcement Material
4-ply Aramid
Material
Silicone

Description

HPS Performance 5/8 in ultra high temperature 4-ply aramid reinforced straight silicone coupler coolant tube with 3 feet length, part number ST-3F-062-HOT, is engineered to meet and exceed SAEJ20 industry standards, making it ideal for heavy-duty pressure connections and high-heat applications. HPS Performance silicone tube is designed for versatility across automotive, diesel trucking, industrial, and marine sectors, and is perfectly suited for custom turbo or intercooler piping, DIY air intake kits, charge air coolers (CAC), and radiator or heater cooling systems. Constructed with 4-ply aramid reinforcement, this silicone hose provides superior durability and structural integrity under pressure. Temperature range: -65 deg. F to 500 deg. F (260 deg. C). Hose inside diameter: 0.62 in (16mm). Hose outside diameter: 1.03 in (26mm). Hose length: 3 feet. Wall thickness: 5mm. UV and ozone resistant. Silicone hose is not compatible with fuel or oil. However, it is compatible with water and coolant.

Ratings & reviews