-6 PTFE Stainless Steel Reinforced Braided Hose with Nylon Braided Sleeve, Black
- Mfr # 351-06
- Zoro # G222939260
product price:Â
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Key Features
Color
Black
Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-06
- Zoro #
- G222939260
- UPC #
- 648044908878
- Country of Origin
- China
- Color
- Black
- Material
- PTFE
- Item
- Reinforced PTFE Hose
Description
HPS 350 Series PTFE Flex Hoses are engineered to perform in tough environments. The PTFE inner layer is suitable for transportation of most fluids, including hydraulic brake fluid. Reinforced with a stainless steel braided layer, this hose can support working pressures that meet or exceed industry standards. The PVC outer sleeve allows the hose to mainta in its flexibility and is abrasion resistant and non-marring, keeping surrounding parts safe from damage. Pair this hose with HPS' wide selection of 350 Series Reusable Hose End Fittings for a trouble-free installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.