Shop HPS PERFORMANCE
See all product information
Create Account
7 in ID x 6 in L, 6-Ply High Temp Silicone Single Hump Coupler Hose Bellow, Black
- Mfr # HTSHC-700-L6-BLK
- Zoro # G422943876
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Length
6 in
Inside Diameter
7 in
Standards
SAE J20
Temperature Range
-65 Degrees to 350 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTSHC-700-L6-BLK
- Zoro #
- G422943876
- UPC #
- 648044833965
- Country of Origin
- China
- Material
- Silicone
- Item
- Silicone Hump Coupler
- Color
- Black
- Standards
- SAE J20
- Temperature Range
- -65 Degrees to 350 Degrees F
- Hose Reinforcement Material
- 6-ply Polyester
Dimensions
- Length
- 6 in
- Inside Diameter
- 7 in
- Outside Diameter
- 7.45 in
Description
HPS Performance 7 in high temperature 6-ply reinforced black straight silicone single hump coupler hose with 6 in length, part number HTSHC-700-L6-BLK, is engineered to meet and exceed SAEJ20 industry standards, making it an ideal choice for heavy-duty pressure connections and high-temperature applications. HPS silicone hump coupling bellow is specifically designed to compensate for piping misalignment and offset engine vibration, protecting your system from mechanical fatigue. It is a versatile solution for automotive, marine, and industrial use, including custom turbo or intercooler piping fabrication, DIY air intake systems, and radiator cooling setups. The 6-ply polyester reinforcement provides superior durability and pressure retention under demanding conditions. This hump coupler bellow is built to withstand extreme environments while maintaining flexibility and structural integrity, make it the perfect choice for MRO professionals and performance builders requiring a reliable, vibration-dampening connection for high-performance thermal and pressure systems. Temperature range: -65 deg. F to 350 deg. F (177 deg. C). Hose inside diameter: 7 in (178mm). Hose outside diameter: 7.45 in (189mm). Hose length: 6in. Wall thickness: 5.5mm. UV and ozone resistant. Silicone hose is not compatible with fuel or oil. However, it is compatible with water and coolant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.