90 Degree -6 AN Flare to 3/8 in NPT Adapter, Aluminum, Black
- Mfr # AN822-6-6
- Zoro # G622943782
product price:Â
$
16.25
/ea
Key Features
Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AN822-6-6
- Zoro #
- G622943782
- UPC #
- 648044904542
- Country of Origin
- China
- Material
- Aluminum
- Item
- AN to NPT Adapter
- Color
- Black
Description
NPT threads are widely used in automotive applications. However, they are not intended for repeated servicing. HPS AN to NPT Adapter fittings convert your female NPT threaded ports to AN style fitting for easy serviceability. AN style fittings can be installed and removed many times without using any additional sealants or gaskets, whereas barbed fittings and clamped-on hoses can be damaged after repeated use. HPS AN to NPT adapters are made from 6061 aluminum and Type II anodized black to provide improved abrasion and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.