Shop HPS PERFORMANCE
See all product information
Create Account
Air Intake Kit, Polished,
- Mfr # 827-275P
- Zoro # G022939804
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Color
Polished
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-275P
- Zoro #
- G022939804
- UPC #
- 648044884219
- Country of Origin
- China
- Color
- Polished
- Item
- Air Intake Kit
- Material
- Aluminum
Description
Built for performance and show, this HPS Performance Air Intake Kit is an upgrade from the restrictive stock intake hose and airbox that's designed to increase horsepower, torque and improve throttle response while maintaining a safe air-fuel ratio without triggering the CEL. A 2.75 in mandrel-bent aluminum pipe replaces the stock restrictive air intake hose and optimizes airflow with excellent heat dissipation and long lasting durability. This performance air intake kit features HPS signature high temperature resistant, a 3-ply reinforced silicone hose and 100% stainless steel T-bolt clamps that ensure reliability even through most extreme driving conditions. The washable and reusable HPS Performance Air Filter that's included in this kit is designed with performance in mind, delivering excellent filtration while increasing overall airflow. This kit does NOT require any additional modifications or retuning of the ECU which means you can just bolt-on and enjoy. Instantly improve acceleration and drivability with this easy-to-install performance upgrade.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.