Air Intake Kit with Heat Shield, Black,
- Mfr # 827-563WB
- Zoro # G822940529
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-563WB
- Zoro #
- G822940529
- UPC #
- 648044884431
- Country of Origin
- China
- Color
- Black
- Item
- Air Intake Kit
- Material
- Aluminum
Description
Designed for both performance and aesthetic appeal, the HPS Performance Air Intake Kit delivers a significant upgrade to your vehicle. Its smoother than stock 2.75 in mandrel-bent aluminum tube, reusable high-flow air filter, and powder-coated steel heat shield are proven to boost horsepower by 8.5 and torque by 8.3 ft/lbs. This kit is designed for a simple bolt-on installation and requires no tuning or additional modifications. The lightweight aluminum piping replaces the restrictive plastic air hose, optimizing airflow and maximizing engine performance. The reusable air filter, which can be easily cleaned with the HPS Air Filter Recharge Kit (HPS-AFRC), allows greater airflow while capturing particles as small as 5 microns. The custom heat shield effectively blocks radiant heat from the engine, ensuring cooler air intake for optimal performance. The kit includes durable high-temperature resistant, 3-ply reinforced silicone hoses and 100% stainless steel T-bolt clamps for a secure and reliable installation. With minimal effort, you can enjoy improved throttle response and better acceleration while showcasing a unique look and a deeper induction sound.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.