Shop HPS PERFORMANCE
See all product information
Create Account
Air Intake Kit with Heat Shield, Black,
- Mfr # 827-672WB
- Zoro # G222939864
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-672WB
- Zoro #
- G222939864
- UPC #
- 648044887579
- Country of Origin
- China
- Material
- Aluminum
- Color
- Black
- Item
- Air Intake Kit
Description
The HPS Performance Air Intake Kit offers free-flowing dual 2.75 in mandrel-bent aluminum tube induction system designed to produce dyno proven performance gains 21 horsepower and 20.6 lb-ft of torque, improving throttle response while maintaining safe air fuel ratio. The heavy duty powder coated steel heat shield integrates the factory fresh air scoop to direct cold air to the air filters for the best cooling effect. The included installation manual has clear pictures and instructions to guide the installer throughout the whole process. No modification is require to complete the installation. HPS light weight mandrel-bent aluminum alloy tubes replace the stock rubber intake tubes and restrictive air box to optimize air flow with the provided reusable HPS Performance Air Filters. HPS Performance Air Intake Kits feature race proven reinforced silicone hoses and industrial grade 100% stainless steel T-bolt clamps which ensures reliability, even during the most extreme driving conditions.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.