Air Intake Kit with Heat Shield, Black,
- Mfr # 827-678WB
- Zoro # G622939556
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-678WB
- Zoro #
- G622939556
- UPC #
- 648044893990
- Country of Origin
- China
- Color
- Black
- Material
- Aluminum
- Item
- Air Intake Kit
Description
HPS Performance Air Intake Kits are designed with style and performance in mind. This HPS Performance Air Intake Kit replaces your restrictive stock intake tubing and air filter housing with a 3.5 in mandrel-bent aluminum tube designed for your vehicle and includes a reusable high-flow cotton air filter for maximum power gains. The specially designed heat shield prevents radiant heat from entering the intake while allowing the sound of the turbocharged engine to be heard under throttle. This intake kit features durable high temperature rated HPS silicone couplers and stainless steel clamps engineered to perform under toughest driving conditions. Experience faster throttle response and acceleration with dyno proven gains up to 5.8 horsepower and 8.7 lb-ft. of torque.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.