Air Intake Kit with Heat Shield, Black,
- Mfr # 827-706WB
- Zoro # G322939962
product price:Â
$
402.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 827-706WB
- Zoro #
- G322939962
- UPC #
- 648044899398
- Country of Origin
- China
Details
- Color
- Black
- Material
- Aluminum
- Item
- Air Intake Kit
Description
HPS Performance Air Intake Kits are designed with style and performance in mind. This HPS Performance Air Intake Kit replaces the factory intakes and air filter housings with 2.75 in custom mandrel-bent aluminum tubes and heavy duty powder coated heat shields designed to maximize the engine's output. It also includes reusable high-flow cotton air filters to provide maximum airflow. Dyno testing proved power gains of up to 11 horsepower and 7.6 lb-ft. of torque that's felt through improved throttle response and acceleration. This kit comes with both HPS 100% stainless steel T-bolt clamps and silicone couplers that are engineered to withstand the toughest driving conditions. HPS Performance Air Intake Kits are designed and tested using the latest technology to ensure the best performance and fitment.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.