Shop HPS PERFORMANCE
See all product information
Create Account
Air Intake Kit with Heat Shield, Black,
- Mfr # 827-713WB
- Zoro # G122941325
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-713WB
- Zoro #
- G122941325
- UPC #
- 648044912684
- Country of Origin
- China
- Material
- Aluminum
- Item
- Air Intake Kit
- Color
- Black
Description
Level up your driving experience with an HPS Performance Air Intake Kit! The 3 in mandrel-bent aluminum tubing and high-flow cotton air filter optimizes air flow. The heavy duty powder coated heat shield is designed with an open element to allow for a larger volume of air to draw through the filter and maximize performance throughout the entire powerband. This kit features HPS silicone reducing couplers and 100% stainless steel T-bolt clamps designed to withstand the toughest diving conditions. With proven dyno gains of 9.3 horsepower and 10.5 lb-ft. of torque, this upgrade delivers a noticeable boost in power. Under heavy throttle, you'll enjoy a more intense induction sound and improved acceleration response that adds greater thrill to your ride whether you're just taking it to the store or cruising down the highway. This kit comes ready to install with a few basic tools and zero modifications which means less time under the hood and more time enjoying what it has to offer.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.