Air Intake Kit with Heat Shield, Black,
- Mfr # 827-718WB
- Zoro # G422939831
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 827-718WB
- Zoro #
- G422939831
- UPC #
- 648044912707
- Country of Origin
- China
Details
- Color
- Black
- Item
- Air Intake Kit
- Material
- Aluminum
Description
The HPS Performance Intake Kit maximizes the flow of cool, dense air through its 3 in mandrel-bent aluminum pipe directly into your Tacoma's engine, ensuring optimal combustion and unleashing untapped horsepower and torque. Say goodbye to sluggish acceleration and embrace an exhilarating ride. With components crafted from high-quality materials such as the high-temperature rated silicone coupler and stainless steel T-bolt clamps, this air intake kit guarantees durability and longevity, standing up to the toughest conditions, whether it's off-roading through challenging terrains or enduring daily urban driving. This kit includes a premium-grade washable and reusable air filter that effectively traps harmful contaminants, preventing them from reaching your engine. This added protection ensures a longer engine life and minimizes maintenance costs. Experience the impressive deep growl as your Tacoma breathes freely, signaling the power that lies within. The kit's sleek design adds an attractive touch under the hood, accentuating your truck's appearance.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.