Air Intake Kit with Heat Shield, Black,
- Mfr # 827-721WB
- Zoro # G822939394
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-721WB
- Zoro #
- G822939394
- UPC #
- 648044913100
- Country of Origin
- China
- Color
- Black
- Item
- Air Intake Kit
- Material
- Aluminum
Description
Enhance your driving experience with an HPS Performance air intake system designed to feature a 3 in mandrel-bent aluminum intake tube and reusable high-flow cotton air filter, ensuring optimized air flow for your vehicle for a more powerful drive with dyno proven gains of up to 9.3 horsepower and 10.5 lb-ft. of torque. Made from heavy duty powder coated materials, the heat shield works to block out radiant heat from the engine to keep IATs at bay. This kit includes high temperature resistant silicone reducing couplers and 100% stainless steel T-bolt clamps, providing exceptional durability even under the harshest driving conditions. The benefits of this upgrade are instantly noticeable. Under heavy throttle, you'll experience a more intense induction sound and improved acceleration response, adding an exhilarating thrill to your ride regardless of where you're headed. Requiring only a few basic tools and absolutely no additional modifications, this easy to install kit saves you time and effort under the hood. Spend less time tinkering and more time enjoying the performance boost this intake kit offers.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.