Shop HPS PERFORMANCE
See all product information
Create Account
Air Intake Kit with Heat Shield, Black,
- Mfr # 827-724WB
- Zoro # G322939948
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 827-724WB
- Zoro #
- G322939948
- UPC #
- 648044913193
- Country of Origin
- China
Details
- Color
- Black
- Material
- Aluminum
- Item
- Air Intake Kit
Description
Uncover the thrill of improved throttle performance and acceleration with this HPS Performance Air Intake Kit. This kit is designed to optimize airflow and deliver dyno proven gains of 5.9 horsepower and 4.1 lb-ft of torque. This kit features a 2.75 in mandrel bent aluminum intake tube, heat shield, reinforced silicone coupler, and 100% stainless steel T-bolt clamps that are made to perform under toughest driving conditions. Also included in the kit is a washable and reusable cotton cone filter that allows for unrestricted air flow and extended filter life. This easy to install kit is the ultimate upgrade to elevate your driving experience.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.