Shop HPS PERFORMANCE
See all product information
Create Account
Air Intake Kit with Heat Shield, Black,
- Mfr # 827-769WB
- Zoro # G622939921
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-769WB
- Zoro #
- G622939921
- UPC #
- 648044917535
- Country of Origin
- China
- Item
- Air Intake Kit
- Color
- Black
- Material
- Aluminum
Description
This HPS Performance Air Intake Kit is the ideal step-up from the stock intake and air box for anyone who's ready to take their vehicle to the next level. Designed to maximize airflow for optimal performance, this kit comes with a 2.75 in smoother than stock aluminum intake pipe. The high-flow, washable and reusable air filter ensures maximum efficiency and longevity while filtering out particles as small as 5 microns. Experience the difference with dyno-proven gains of an additional 9 horsepower and 9 lb-ft. of torque to deliver better throttle response and improved acceleration. The powder coated steel heat shield blocks out radiant heat from the engine to keep air intake temperatures low and integrates with the stock air scoop to direct fresh air to your filter. The high-temperature resistant 3-ply reinforced silicone coupler and stainless steel T-bolt clamps provide unmatched durability and reliability, whether you're conquering rugged trails or navigating city streets. This true plug-and-play kit delivers power gains without the need for any modifications or tuning, making it the perfect upgrade for daily driving and off-road adventures.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.