Shop HPS PERFORMANCE
See all product information
Create Account
Air Intake Kit with Heat Shield, Black,
- Mfr # 827-778WB
- Zoro # G822944794
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-778WB
- Zoro #
- G822944794
- UPC #
- 648044918556
- Country of Origin
- China
- Color
- Black
- Material
- Aluminum
- Item
- Air Intake Kit
Description
The HPS Performance Air Intake Kit offers a free-flowing 3 inch mandrel-bent aluminum tube that's dyno-proven to deliver an additional 29.5 horsepower and 27 lb-ft. of torque. This upgrade improves throttle response and quickens acceleration while maintaining a safe air-fuel ratio. The heavy duty powder coated steel heat shield blocks hot air from entering the air filter for the best cooling effect. This kit does not require tuning or any additional modifications. The smoother-than-stock HPS aluminum intake tube and washable high-flow air filter replaces the stock restrictive air intake hose and air box to optimize the air flow with excellent heat dissipation and long lasting durability. This kit features high temperature resistant silicone hoses and industrial grade 100% stainless steel T-bolt clamps which ensure reliability, even through the most extreme driving conditions.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.