Shop HPS PERFORMANCE
See all product information
Create Account
Air Intake Kit with Heat Shield, Blue,
- Mfr # 827-169BL
- Zoro # G122940816
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-169BL
- Zoro #
- G122940816
- UPC #
- 648044888064
- Country of Origin
- China
- Color
- Blue
- Item
- Air Intake Kit
- Material
- Aluminum
Description
This HPS Performance Air Intake Kit replaces your stock plastic intake hose and air box with a more powerful, durable, and long-lasting upgrade. The reusable high-flow air filter included in this kit maximizes air intake volume while the free-flowing 2.75 in mandrel-bent aluminum tube optimizes air flow to the engine to improve your truck's overall performance. With dyno proven gains of 5.7 horsepower and 7.4 lb-ft. of torque, you'll instantly experience better throttle response and quicker acceleration. The heavy duty powder coated steel heat shield blocks out hot air from the engine bay to keep the air around your filter cool. This kit also features a high temperature resistant, 3-ply reinforced silicone hose and 100% stainless steel T-bolt clamps that are engineered to withstand the most extreme driving conditions. This kit does not require a retune or any additional modifications. Just bolt-on this easy-to-install kit and enjoy.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.