Air Intake Kit with Heat Shield, Blue,
- Mfr # 827-531BL
- Zoro # G922939690
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 827-531BL
- Zoro #
- G922939690
- UPC #
- 648044888385
- Country of Origin
- China
Details
- Material
- Aluminum
- Color
- Blue
- Item
- Air Intake Kit
Description
The HPS Performance Air Intake Kit is designed to improve throttle response, increase power, and deliver better overall drivability while maintaining a safe air-fuel ratio. The included online installation manual has clear pictures and instructions to guide the installer throughout the whole process. The kit does NOT require tuning and does not trigger the CEL light. No additional modifications are required for the installation. The light weight 2.75 in mandrel-bent aluminum alloy tube, high-flow air filter, and steel heat shield replace the stock restrictive intake hose and air box to optimize air flow with excellent heat dissipation and long lasting durability. This HPS Performance air intake kit features a high-temperature resistant, 3-ply reinforced silicone hose and industrial grade 100% stainless steel T-bolt clamps which ensure reliability, even during the most extreme driving conditions. The included HPS Performance Air Filter is designed with performance in mind, delivering excellent filtration without sacrificing air flow.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.