Air Intake Kit with Heat Shield, Blue,
- Mfr # 827-630BL
- Zoro # G622941498
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-630BL
- Zoro #
- G622941498
- UPC #
- 648044889825
- Country of Origin
- China
- Color
- Blue
- Material
- Aluminum
- Item
- Air Intake Kit
Description
Get more power with this HPS Performance Air Intake Kit. This premium, 4-inch mandrel-bent aluminum induction system is engineered to deliver significant, dyno-proven gains of up to 12.4 horsepower and 17.6 ft/lbs of torque, dramatically improving throttle response while maintaining a safe air-fuel ratio. It features a heavy-duty, powder-coated steel heat shield to block engine bay heat, ensuring the coolest air possible for optimal performance. The kit is a direct bolt-on replacement, requiring no tuning and does not trigger your Check Engine Light (CEL), thanks to a design that optimizes airflow while replacing the restrictive stock air box. Complete with race-proven silicone hoses, industrial-grade stainless steel T-bolt clamps, and a high-flow HPS air filter, this system is built for long-lasting durability and reliability under even the most extreme driving conditions.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.