Shop HPS PERFORMANCE
See all product information
Create Account
Air Intake Kit with Heat Shield, Blue,
- Mfr # 827-634BL
- Zoro # G722939661
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-634BL
- Zoro #
- G722939661
- UPC #
- 648044884745
- Country of Origin
- China
- Color
- Blue
- Material
- Aluminum
- Item
- Air Intake Kit
Description
The HPS Performance Air Intake Kit is an easy-to-install upgrade that delivers a more powerful driving experience through improved throttle response and dyno-proven gains of up to 28.8 horsepower and 31.5 lb-ft of torque, all while maintaining a safe air-fuel ratio. To maximize cooling and performance, the kit includes a heavy-duty powder-coated steel heat shield that blocks engine heat. The restrictive stock air box and panel filter are replaced by a 3.5 in mandrel-bent aluminum intake pipe and high-flow air filter, optimizing airflow with long-lasting durability. The washable and reusable high-flow air filter is specifically designed for performance, delivering excellent filtration of particles as small as 5 microns without sacrificing airflow. Even in the most extreme driving conditions, reliability is ensured by high-temperature resistant, 3-ply reinforced silicone hoses and 100% stainless steel T-bolt clamps.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.