Air Intake Kit with Heat Shield, Blue,
- Mfr # 827-676BL
- Zoro # G622943614
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-676BL
- Zoro #
- G622943614
- UPC #
- 648044890548
- Country of Origin
- China
- Material
- Aluminum
- Item
- Air Intake Kit
- Color
- Blue
Description
This HPS Performance Air Intake Kit offers a free-flowing 4 in mandrel-bent aluminum tube induction system designed to produce dyno proven performance gains that add +13 horsepower and +13 lb-ft. of torque. Improve throttle response and acceleration while maintaining a safe air-fuel ratio. The heavy duty powder coated steel heat shield integrates with the factory fresh air ducting to direct cold air to the air filter. This intake kit does NOT require tuning and will not trigger CEL light. No modification is required during the installation. The light weight mandrel-bent aluminum alloy tube replaces the restrictive stock air box and optimizes air flow. This air intake kit also features high temperature resistant reinforced silicone hoses and 100% stainless steel T-bolt clamps for ultimate style and reliability, even during the most extreme driving conditions. The HPS Performance Air Filter included in this kit is designed for maximum air flow while delivering excellent filtering capabilities. This upgrade unleashes the beast with a more aggressive induction sound, adding power and punch to your drive.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.