Air Intake Kit with Heat Shield, Blue,
- Mfr # 827-680BL
- Zoro # G522939601
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-680BL
- Zoro #
- G522939601
- UPC #
- 648044887500
- Country of Origin
- China
- Color
- Blue
- Material
- Aluminum
- Item
- Air Intake Kit
Description
HPS Blue performance Shortram Air intake with heat shield part number 827-680BL for 2013-2016 Nissan Pathfinder 3.5L V6 offers a free-flowing 3 in mandrel-bent aluminum tube induction system designed to improve throttle response and produce dyno proven performance gains +11 Whp horsepower, +13 Ft/lbs torque while maintaining safe air fuel ratio. The aluminum heat shield included in the kit blocks out the heat from engine and maximize the cooling effect. The included installation manual has clear pictures and instructions to guide the installer throughout the whole process. The kit does NOT require tuning and does not trigger CEL light. No modification is required during the installation. HPS light weight 3 in mandrel-bent aluminum alloy piping replace the stock restrictive air box and optimize the air flow with long lasting durability. HPS performance shortram air intake kit features HPS signature race proven reinforced silicone hoses and industrial grade 100% stainless steel T-bolt clamps which ensures reliability, even during the most extreme driving conditions. The All-New HPS Performance Air Filters are made in the United State and are designed with performance in mind, delivering excellent filtration without sacrificing air flow. Washable and reusable. NOT CARB Complaint. Vehicle Application: 2013-2016 Nissan Pathfinder 3.5L V6.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.