Air Intake Kit with Heat Shield, Blue,
- Mfr # 827-682BL
- Zoro # G822942059
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 827-682BL
- Zoro #
- G822942059
- UPC #
- 648044890500
- Country of Origin
- China
Details
- Item
- Air Intake Kit
- Color
- Blue
- Material
- Aluminum
Description
Engineered for peak performance and lasting durability, the HPS Performance Air Intake Kit replaces your restrictive stock intake with a 3-inch mandrel-bent aluminum alloy tube. Benefit from dyno-proven gains of up to 10.4 horsepower and 12.2 lb-ft. of torque, enhanced throttle response, and optimized airflow. The kit includes a heavy-duty powder-coated steel heat shield, reinforced 3-ply silicone hoses, and 100% stainless steel T-bolt clamps, ensuring reliability in any driving condition. The included HPS Performance Air Filter provides superior filtration down to 5 microns, maximizing airflow and engine protection. No tuning or additional modifications required.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.