Shop HPS PERFORMANCE
See all product information
Create Account
Air Intake Kit with Heat Shield, Blue,
- Mfr # 827-703BL
- Zoro # G422942169
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-703BL
- Zoro #
- G422942169
- UPC #
- 648044896410
- Country of Origin
- China
- Material
- Aluminum
- Color
- Blue
- Item
- Air Intake Kit
Description
HPS Performance Air Intake Kits are designed with style and performance in mind. This HPS Performance Air Intake Kit replaces the factory intakes and air filter housings with two 2.75 in custom mandrel-bent aluminum tubes and two heavy duty powder coated heat shields designed to maximize the performance of your vehicle. It includes two reusable high-flow cotton air filters to provide maximum airflow to increase your engine's output by up to 12.1 horsepower and 12.7 lb-ft. of torque for power you can feel through improved throttle response and acceleration. This kit includes both HPS 100% stainless steel T-bolt clamps and 3-ply reinforced silicone couplers that are engineered to withstand the toughest driving conditions. HPS Performance Air Intake Kits are designed and tested using the latest technology to ensure the best performance and fitment.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.