Air Intake Kit with Heat Shield, Polished,
- Mfr # 827-516P
- Zoro # G922939348
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-516P
- Zoro #
- G922939348
- UPC #
- 648044895949
- Country of Origin
- China
- Material
- Aluminum
- Item
- Air Intake Kit
- Color
- Polished
Description
HPS Performance Air Intake Kits are designed with style and performance in mind. This HPS Performance Air Intake Kit replaces the restrictive factory intake and air filter housing with a 3 in custom mandrel-bent aluminum tube and powder coated heavy duty heat shield designed to maximize the performance of your vehicle. It includes a reusable high-flow cotton air filter to provide maximum airflow to increase your engine's output by up to 7.9 horsepower and 9.2 lb-ft. of torque for performance that you can feel through improved throttle response and acceleration. This kit includes HPS 100% stainless steel T-bolt clamps and a 3-ply reinforced silicone reducer coupler, both engineered to withstand the toughest driving conditions. HPS Performance Air Intake Kits are designed and tested using the latest technology to ensure the best performance and fitment.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.