Air Intake Kit with Heat Shield, Polished,
- Mfr # 827-574P
- Zoro # G522941345
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Color
Polished
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-574P
- Zoro #
- G522941345
- UPC #
- 648044886282
- Country of Origin
- China
- Color
- Polished
- Material
- Aluminum
- Item
- Air Intake Kit
Description
HPS Polish performance shortram air intake with heat shield for 2015-2017 Chrysler 200 2.4L without MAF sensor offers a free-flowing 3 in mandrel-bent aluminum tube induction system designed to produce dyno proven performance gains +4 Whp horsepower, +4.9 Ft/lbs torque and improve throttle response while maintaining safe air fuel ratio. The heavy duty powder coated steel heat shield blocks off the hot air from the engine for the best cooling effect. Compare to the cold air intake, HPS short ram cool air intake is a convenient way to change your intake in case of rainy days where water might be inducted into your cold air system. The included installation manual has clear pictures and instructions to guide the installer throughout the whole process. The kit does NOT require tuning and does not trigger CEL light. The stock air temperature sensor will be retained and reused. No modification is required during the installation. HPS light weight mandrel-bent aluminum alloy tube replaces the stock restrictive air box and optimize the air flow with excellent heat dissipation and long lasting durability. The All-New HPS Performance Air Filters are made in the United State and are designed with performance in mind, delivering excellent filtration without sacrificing air flow. Washable and reusable. NOT CARB Complaint. Vehicle Application: 2015-2017 Chrysler 200 2.4L without MAF sensor. This intake does not fit vehicle with MAF sensor equipped. Please refer to the picture for details.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.