Air Intake Kit with Heat Shield, Polished,
- Mfr # 827-621P
- Zoro # G222940952
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Color
Polished
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 827-621P
- Zoro #
- G222940952
- UPC #
- 648044888897
- Country of Origin
- China
Details
- Color
- Polished
- Item
- Air Intake Kit
- Material
- Aluminum
Description
The HPS Performance Air Intake Kit is engineered to significantly boost your vehicle's performance. Dyno-proven results deliver gains of up to 11 horsepower and 8.3 lb-ft. of torque, along with a noticeable improvement in throttle response, all while maintaining a safe air-fuel ratio. This kit's design focuses on optimizing airflow as the mandrel-bent 3-1/2 inch aluminum intake tube and robust powder-coated steel heat shield replace the restrictive stock intake hose and air box. The heat shield is particularly effective, blocking hot air from reaching the air filter for superior cooling. Durability and reliability are paramount with this HPS kit. It features high-temperature resistant, 3-ply reinforced silicone hoses and industrial-grade 100% stainless steel T-bolt clamps, ensuring consistent performance even under extreme driving conditions. The included washable and reusable HPS Performance air filter not only increases intake air volume but also effectively traps particles as small as 5 microns, enhancing performance without compromising air quality. Installation is straightforward, with no modifications required, and the kit does not necessitate tuning nor will it trigger your CEL. A comprehensive installation manual with clear pictures and instructions is provided to guide you through the process.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.