Air Intake Kit with Heat Shield, Polished,
- Mfr # 827-675P
- Zoro # G822940727
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 827-675P
- Zoro #
- G822940727
- UPC #
- 648044893839
- Country of Origin
- China
Details
- Material
- Aluminum
- Item
- Air Intake Kit
- Color
- Polished
Description
This HPS Performance Air Intake Kit is engineered to deliver performance gains of up to 5.8 horsepower and 9.4 lb-ft. of torque. Experience an enhanced driving experience, characterized by sharper throttle response and significantly reduced turbo lag, transforming your daily commute into an exhilarating ride. Beyond the performance gains, this kit is built for longevity, featuring a smooth, 3 in mandrel-bent aluminum intake pipe, a washable and reusable high-flow cotton air filter, durable reinforced silicone couplers, and robust stainless steel T-bolt clamps. The heavy duty powder coated steel heat shield integrates with the stock air scoop to direct cold air to the air filter. Designed for a straightforward bolt-on installation, this intake system requires no additional tuning or modifications, making it the perfect upgrade for enthusiasts seeking to elevate their sport compact's performance.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.