Air Intake Kit with Heat Shield, Polished,
- Mfr # 827-705P
- Zoro # G922940245
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Color
Polished
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-705P
- Zoro #
- G922940245
- UPC #
- 648044906997
- Country of Origin
- China
- Item
- Air Intake Kit
- Color
- Polished
- Material
- Aluminum
Description
HPS Performance Air Intake Kits are designed with style and performance in mind. This HPS Performance Air Intake Kit replaces the factory intake and air filter housing with a 3 in custom mandrel-bent aluminum tube and heavy duty powder coated heat shield designed to maximize the performance of this vehicle. Its reusable high-flow cotton air filter to provide maximum airflow to increase your engine's output by up to 11 horsepower and 14.4 lb-ft. of torque for power you can feel through improved throttle response and acceleration. This kit includes HPS 100% stainless steel T-bolt clamps and a silicone reducing coupler that are engineered to withstand the toughest driving conditions. HPS Performance Air Intake Kits are designed and tested using the latest technology to ensure the best performance and fitment.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.