Shop HPS PERFORMANCE
See all product information
Create Account
Air Intake Kit with Heat Shield, Polished,
- Mfr # 827-783P
- Zoro # G322940500
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Color
Polished
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-783P
- Zoro #
- G322940500
- UPC #
- 648044918785
- Country of Origin
- China
- Color
- Polished
- Material
- Aluminum
- Item
- Air Intake Kit
Description
HPS Performance Air Intake Kits are designed with style and performance in mind. This HPS Performance Air Intake Kit replaces your restrictive stock intake tubing and air filter housing with a 3.5 in mandrel-bent aluminum tube designed for your vehicle and includes a reusable high-flow cotton air filter for maximum power gains. With the turbocharger sitting high up in the engine bay, heat was a concern when developing this intake kit. The specially designed heat shield features a lid that encloses the filter and integrates with the stock air scoop. This prevents radiant heat from entering the engine and directly feeds cooler, denser air to the intake to generate a noticeable difference in driving experience. The addition of the lid to the heat shield also adds an upgraded and clean look to your engine bay while still enhancing the induction sound under heavy throttle. This intake kit includes durable HPS silicone couplers and stainless steel embossed hose clamps that are engineered to perform under toughest driving conditions. Experience faster 0-60 times with dyno-proven gains up to 19 horsepower and 20 lb-ft. of torque.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.