Air Intake Kit with Heat Shield, Polished,
- Mfr # 827-786P
- Zoro # G622940347
product price:
$
439.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 827-786P
- Zoro #
- G622940347
- UPC #
- 648044919089
- Country of Origin
- China
Details
- Item
- Air Intake Kit
- Material
- Aluminum
- Color
- Polished
Description
This HPS Performance Air Intake Kit is a direct upgrade that replaces the restrictive stock intake and air box to unleash hidden horsepower and torque. Dyno-tested for proven gains, this high-performance system delivers an impressive increase of 18 horsepower and 18.2 lb-ft of torque, resulting in quicker throttle response and noticeably reduced turbo lag. At the core of this kit is a 3 in mandrel-bent aluminum intake pipe that replaces the factory plastic tubing, dramatically improving airflow and allowing your engine to breathe more efficiently. Along with the performance gains, this upgrade enhances your Land Cruiser's engine sound for a more aggressive and satisfying tone. Engineered for both power and reliability, the kit includes a heavy-duty 3-ply reinforced silicone coupler that withstands high temperatures, premium stainless steel embossed hose clamps for corrosion resistance, and a high-flow, washable 4-ply pre-oiled cotton air filter for long-term performance. The HPS Dual-Cone Air Filter features an open-top design with a secondary cone to maximize airflow efficiency—allowing incoming air from the SUV's duct to reach the top of the filter directly, bypassing the limitations of traditional closed-top filters. To ensure cool, dense air reaches your engine, the system also includes a custom heat shield and lid that fits cleanly in the engine bay, delivering both function and a sleek, high-performance look. Designed for straightforward installation with basic hand tools, this bolt-on intake kit requires no tuning or further modifications—making it one of the easiest and most effective ways to enhance your turbocharged SUV. Experience the perfect combination of increased power, refined durability, and bold style with the HPS Performance Air Intake Kit.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.