Shop HPS PERFORMANCE
See all product information
Create Account
Air Intake Kit with Heat Shield, Red,
- Mfr # 827-603R
- Zoro # G222939987
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-603R
- Zoro #
- G222939987
- UPC #
- 648044884547
- Country of Origin
- China
- Color
- Red
- Material
- Aluminum
- Item
- Air Intake Kit
Description
The HPS Performance Air Intake Kit features a 3.5 in mandrel-bent aluminum tube that significantly improves throttle response and delivers impressive gains of additional 13 horsepower and 13 lb-ft. of torque, all while maintaining a safe air-fuel ratio. The included heavy-duty, powder-coated steel heat shield effectively blocks engine heat to maximize the cooling effect. Installation is straightforward, with picture guided instructions to help you through the process. The kit is designed to bolt-on without requiring any additional modifications or tuning and will not trigger the CEL. The durable, lightweight aluminum piping and high-flow air filter replaces your restrictive stock air intake hose and air box for optimized airflow and lasting durability. For ultimate reliability, even in extreme conditions, the kit includes HPS 3-ply reinforced, high temperature resistant silicone hoses and 100% stainless steel T-bolt clamps. Plus, the washable and reusable HPS Performance Air Filter provides excellent filtration without compromising airflow.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.