Shop HPS PERFORMANCE
See all product information
Create Account
Air Intake Kit with Heat Shield, Red,
- Mfr # 827-625R
- Zoro # G222939833
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-625R
- Zoro #
- G222939833
- UPC #
- 648044889023
- Country of Origin
- China
- Material
- Aluminum
- Item
- Air Intake Kit
- Color
- Red
Description
Take your N55 BMW to the next level with the HPS Performance Air Intake Kit. This high-performance upgrade features a 3.25 in mandrel-bent aluminum tube designed to optimize airflow and maximize engine performance. Dyno-proven results deliver an additional boost of 11 horsepower and 12 ft-lb torque, while also enhancing throttle response and overall drivability. A robust powder-coated steel heat shield safeguards the air filter from radiant heat with in the engine bay, ensuring greater cooling efficiency. Engineered to work seamlessly with your BMW, there is no need to tune or further modify your vehicle. Crafted from durable materials, this intake kit is built to endure even the most demanding driving conditions without compromising performance. The included high-flow air filter is fully washable and reusable, offering exceptional filtration while minimizing the need to completely replace your filter between services. Both easy to install and maintain, this premium replacement can change how you experience your sports car whether you're cruising on the street or racing on the track.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.