Air Intake Kit with Heat Shield, Red,
- Mfr # 827-629R
- Zoro # G322940456
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-629R
- Zoro #
- G322940456
- UPC #
- 648044920177
- Country of Origin
- China
- Item
- Air Intake Kit
- Color
- Red
- Material
- Aluminum
Description
The HPS Performance Air Intake Kit features a free-flowing 3.5-inch mandrel-bent aluminum tube engineered to deliver dyno-proven gains of up to 24 horsepower and 26 lb-ft of torque. This kit sharpens throttle response while maintaining safe air-fuel ratios, ensuring peak performance without the need for a custom tune or the risk of a Check Engine Light. To mainta in maximum cooling efficiency, the system includes a heavy-duty powder-coated steel heat shield that effectively seals out engine heat from the intake stream. Installation is straightforward thanks to the included comprehensive manual, which provides clear images and step-by-step instructions to guide you through the entire process. By replacing your restrictive factory air box and hose with this lightweight aluminum alloy tube and high-flow cotton filter, you optimize airflow through superior heat dissipation and rugged durability. The kit is fortified with 3-ply reinforced silicone hoses and industrial-grade 100% stainless steel T-bolt clamps, guaranteeing rock-solid reliability even under the most extreme driving conditions. The performance-grade pre-oiled cone air filter ensures your engine breathes deeply, providing exceptional filtration without ever sacrificing essential airflow.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.